Zoro Homepage

Soup Bowl, 15 oz., Ceramic Bright White PK12

  • Mfr # AM-3

  • Zoro # G7878157


product price: $94.45
/pk 12, $7.87/ea
Free Shipping & Returns

Key Features

Capacity
15 oz
Diameter
9 in
Color
Bright White
Material
Porcelain
Edge Style
Deep Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-3
Zoro #
G7878157
UPC #
026731006364
Country of Origin
China

Dimensions

Diameter
9 in

Details

Item
Rimmed Soup Bowl
Capacity
15 oz
Color
Bright White
Material
Porcelain
Edge Style
Deep Rim

Description

Rimmed Soup Bowl, Color Bright White, Diameter 9 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/8 in, Product Type Rimmed Soup Bowl, Capacity 16 oz, Material Porcelain, Edge Style Deep Rim, Pattern Amsterdam, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.