Zoro Homepage

Soup Bowl, 15 oz., Ceramic European White PK24

  • Mfr # DO-43

  • Zoro # G8247915


product price: $79.19
/pk 24, $3.30/ea
Free Shipping & Returns

Key Features

Capacity
15 oz
Diameter
5 in
Color
European White
Material
Porcelain
Edge Style
Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-43
Zoro #
G8247915
UPC #
875389007618
Country of Origin
China

Dimensions

Diameter
5 in

Details

Item
Soup Bowl
Capacity
15 oz
Color
European White
Material
Porcelain
Edge Style
Rolled
NSF Certified
No
Handle Included
No

Description

Soup Bowl, Handle Included No, Product Type Footed Bowl, Capacity 13 oz, Color European White, Diameter 5 in, Edge Style Rolled, Material Porcelain, Pattern Dover, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.