Zoro Homepage

Soup Bowl, 5 1/2 in Dia, 15 oz, PK12

  • Mfr # MZ-10

  • Zoro # G609000484


product price: $79.15
/pk 12, $6.60/ea
Free Shipping & Returns

Key Features

Color
Bright White
Material
Porcelain
Product Type
Soup Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ-10
Zoro #
G609000484
UPC #
-
Country of Origin
China

Details

Item
Soup Bowl
Color
Bright White
Material
Porcelain
Product Type
Soup Bowl

Description

Soup Bowl, Color Bright White, Diameter 5 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/8 in, Product Type Soup Bowl, Capacity 15 oz, Material Porcelain, Pattern Marzano, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.