Zoro Homepage

Soup Bowl, 8 3/4 in Dia, 10 oz, PK24

  • Mfr # DR-3

  • Zoro # G609000514


product price: $353.99
/pk 24, $14.75/ea
Free Shipping & Returns

Key Features

Color
Bright White
Material
Porcelain
Product Type
Soup Bowl
Edge Style
Deep Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-3
Zoro #
G609000514
UPC #
-
Country of Origin
China

Details

Item
Soup Bowl
Color
Bright White
Material
Porcelain
Product Type
Soup Bowl
Edge Style
Deep Rim

Description

Soup Bowl, Color Bright White, Diameter 8 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/8 in, Product Type Soup Bowl, Capacity 10 oz, Material Porcelain, Edge Style Deep Rim, Pattern Dresden, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.