Zoro Homepage

Soup Bowl, 9 1/4 in Dia, 12 oz, PK12

  • Mfr # MZ-3

  • Zoro # G609000521


product price: $150.99
/pk 12, $12.58/ea
Free Shipping & Returns

Key Features

Color
Bright White
Material
Porcelain
Edge Style
Deep Rim
Product Type
Soup Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ-3
Zoro #
G609000521
UPC #
-
Country of Origin
China

Details

Item
Soup Bowl
Color
Bright White
Material
Porcelain
Edge Style
Deep Rim
Product Type
Soup Bowl

Description

Soup Bowl, Color Bright White, Diameter 9 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 5/8 in, Product Type Soup Bowl, Capacity 12 oz, Material Porcelain, Edge Style Deep Rim, Pattern Marzano, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.