Zoro Homepage

Soup Crock, 10 Oz., American White, PK24

  • Mfr # OSC-10-H

  • Zoro # G3910067


product price: $78.99
/pk 24, $3.29/ea
Free Shipping & Returns

Key Features

Material
Vitrified Stoneware
Size
10 oz
Capacity
10 oz
Color
American White
Type
American White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC-10-H
Zoro #
G3910067
UPC #
875389008653
Country of Origin
China

Dimensions

Size
10 oz
Overall Length
7 1/4 in
Overall Diameter
4 5/8 in
Overall Height
2 in

Details

Item
Soup Crock
Material
Vitrified Stoneware
Capacity
10 oz
Color
American White
Type
American White
Bakeware and Roast Pans Product Group
Soup Crocks
Dishwasher Safe
Yes
NSF Certified
No
Oven Safe
Yes
Freezer Safe
No

Description

Soup Crock, Capacity 10 oz, Overall Height 2 in, Overall Width Not Applicable, Overall Length 7 1/4 in, Material Vitrified Stoneware, Color American White, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Overall Diameter 4 5/8 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.