Zoro Homepage

Soup Crock, 12 Oz., White/Caramel, PK24

  • Mfr # OSC-15-H

  • Zoro # G8636031


product price: $88.45
/pk 24, $3.69/ea
Free Shipping & Returns

Key Features

Material
Vitrified Stoneware
Size
12 oz
Capacity
12 oz
Color
Caramel
Type
White/Caramel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC-15-H
Zoro #
G8636031
UPC #
875389004211
Country of Origin
China

Dimensions

Size
12 oz
Overall Height
2 1/4 in
Overall Diameter
5 1/4 in

Details

Item
Soup Crock
Material
Vitrified Stoneware
Capacity
12 oz
Color
Caramel
Type
White/Caramel
Bakeware and Roast Pans Product Group
Soup Crocks
NSF Certified
No
Oven Safe
Yes
Dishwasher Safe
Yes
Freezer Safe
No

Description

Soup Crock, Capacity 12 oz, Overall Height 2 1/4 in, Overall Width Not Applicable, Overall Length 8 in, Material Vitrified Stoneware, Color Caramel, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Overall Diameter 5 1/4 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.