Square Bowl, 14-1/2 oz., Ceramic White PK36
Mfr # FA-3
Zoro # G7823943
product price: $219.99
/pk 36, $6.11/ea
Free Shipping & Returns
Key Features
Capacity
14 1/2 oz
Color
White
Material
Porcelain
NSF Certified
No
Microwaveable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA-3
Zoro #
G7823943
UPC #
026731005091
Country of Origin
China
Details
Item
Square Bowl
Capacity
14 1/2 oz
Color
White
Material
Porcelain
NSF Certified
No
Microwaveable
No
Oven Safe
No
Dishwasher Safe
No
Description
Square Bowl, Material Porcelain, Oven Safe No, Color White, Microwaveable No, Dishwasher Safe No, Product Type Square Bowl, Capacity 14 oz, NSF Certified No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.