Zoro Homepage

Square Bowl, 23 oz., Ceramic White PK24

  • Mfr # FA-4

  • Zoro # G8269773


product price: $179.99
/pk 24, $7.50/ea
Free Shipping & Returns

Key Features

Capacity
23 oz
Diameter
5.125 in
Color
White
Material
Porcelain
Oven Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-4
Zoro #
G8269773
UPC #
875389007007
Country of Origin
China

Dimensions

Diameter
5.125 in

Details

Item
Square Bowl
Capacity
23 oz
Color
White
Material
Porcelain
Oven Safe
No
NSF Certified
No
Microwaveable
No
Dishwasher Safe
No

Description

Square Bowl, Material Porcelain, Oven Safe No, Color White, Microwaveable No, Dishwasher Safe No, Product Type Square Bowl, Capacity 26 oz, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.