Square Plate, 5" Dia, Bright White, PK36
Mfr # MZ-55
Zoro # G109000557
product price: $159.99
/pk 36, $4.44/ea
Free Shipping & Returns
Key Features
Color
Bright White
Material
Porcelain
Product Type
Square Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MZ-55
Zoro #
G109000557
UPC #
-
Country of Origin
China
Details
Item
Square Plate
Color
Bright White
Material
Porcelain
Product Type
Square Plate
Description
Square Plate, Product Type Square Plate, Color Bright White, Diameter 5 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Marzano, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.