Zoro Homepage

Square Plate, 8.5" Dia, Bright White, PK24

  • Mfr # MZ-88

  • Zoro # G609000583


product price: $319.99
/pk 24, $13.33/ea
Free Shipping & Returns

Key Features

Color
Bright White
Material
Porcelain
Product Type
Square Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ-88
Zoro #
G609000583
UPC #
-
Country of Origin
China

Details

Item
Square Plate
Color
Bright White
Material
Porcelain
Product Type
Square Plate

Description

Square Plate, Product Type Square Plate, Color Bright White, Diameter 8 1/2 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Marzano, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.