Stacking Bowl, 8-1/2 oz., Ceramic American White PK36
Mfr # STB-8-AW
Zoro # G8093495
product price: $88.15
/pk 36, $2.45/ea
Free Shipping & Returns
Key Features
Capacity
8 1/2 oz
Diameter
3.75 in
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STB-8-AW
Zoro #
G8093495
UPC #
875389005843
Country of Origin
China
Dimensions
Diameter
3.75 in
Details
Item
Stackable Bowl
Capacity
8 1/2 oz
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled
Description
Stackable Bowl, Color American White, Diameter 3 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 3/8 in, Product Type Stackable Bowl, Capacity 8.5 oz, Material Stoneware, Edge Style Wide Rim Rolled, Pattern Roma, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.