Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Plate, 5" Dia, PK36

  • Mfr # TN-55

  • Zoro # G309000562


product price: $99.99
/pk 36, $2.78/ea
Free Shipping & Returns

Key Features

Color
European White
Material
Porcelain
Product Type
Stacking Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TN-55
Zoro #
G309000562
UPC #
-
Country of Origin
China

Details

Item
Stacking Plate
Color
European White
Material
Porcelain
Product Type
Stacking Plate

Description

Stacking Plate, Product Type Stacking Plate, Color European White, Diameter 5 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Torino, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.