Stacking Plate, 7 3/4" Dia, PK36
Mfr # TN-77
Zoro # G309000593
product price: $189.99
/pk 36, $5.28/ea
Free Shipping & Returns
Key Features
Color
European White
Material
Porcelain
Product Type
Stacking Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN-77
Zoro #
G309000593
UPC #
-
Country of Origin
China
Details
Item
Stacking Plate
Color
European White
Material
Porcelain
Product Type
Stacking Plate
Description
Stacking Plate, Product Type Stacking Plate, Color European White, Diameter 7 3/4 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Torino, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.