Zoro Homepage

Steak Knife, 10 in L, Silver, PK12

  • Mfr # IFK-419

  • Zoro # G309000081


product price: $85.35
/pk 12, $7.11/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Steak Knife
Pattern
Steak
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFK-419
Zoro #
G309000081
UPC #
-
Country of Origin
China

Details

Item
Steak Knife
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Steak Knife
Pattern
Steak
Finish
Satin

Description

Steak Knife, Product Type Steak Knife, Color Silver, Finish Satin, Material Stainless Steel, Overall Length 10 in, Pattern Steak, Stainless Steel Grade 18/0, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.