Steak Knife, 8 3/4 in L, Black, PK12
Mfr # IFK-410
Zoro # G509000119
product price: $9.69
/pk 12, $0.81/eaKey Features
Overall Length
8 3/4 in
Color
Black
Product Type
Steak Knife
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IFK-410
Zoro #
G509000119
UPC #
-
Country of Origin
China
Dimensions
Overall Length
8 3/4 in
Details
Item
Steak Knife
Color
Black
Product Type
Steak Knife
Description
Steak Knife, Product Type Steak Knife, Color Black, Material Polypropylene/Stainless Steel, Overall Length 8 3/4 in, Pattern Steak, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.