Steak Knife, 9 3/8 in L, Silver, PK12
Mfr # IFK-416
Zoro # G609000118
product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns
Key Features
Forged/Stamped
Forged
Pattern
Steak
Stainless Steel Grade
18/0
Product Type
Steak Knife
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IFK-416
Zoro #
G609000118
UPC #
-
Country of Origin
China
Details
Item
Steak Knife
Forged/Stamped
Forged
Pattern
Steak
Stainless Steel Grade
18/0
Product Type
Steak Knife
Description
Steak Knife, Product Type Steak Knife, Color Silver, Forged/Stamped Forged, Material Pakkawood/Stainless Steel, Overall Length 9 3/8 in, Pattern Steak, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.