Zoro Homepage

Sugar Container, 14 oz., Ceramic American White PK36

  • Mfr # RO-61

  • Zoro # G7816873


product price: $73.19
/pk 12, $6.10/ea

Key Features

Capacity
14 oz
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO-61
Zoro #
G7816873
UPC #
875389008226
Country of Origin
China

Details

Item
Sugar Bowl
Capacity
14 oz
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled

Description

Sugar Bowl, Color American White, Diameter 4 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 3 3/8 in, Product Type Sugar Bowl, Capacity 13 oz, Material Stoneware, Edge Style Wide Rim Rolled, Pattern Roma, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.