Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tea and Coffee Pot, 11 oz. Ceramic Bright White PK24

  • Mfr # TP-9-EW

  • Zoro # G8459114


product price: $127.99
/pk 24, $5.33/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Handle Color
White
Top Diameter
6 1/4 in
Insulated
No
Maximum Capacity
9 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-9-EW
Zoro #
G8459114
UPC #
875389009186
Country of Origin
China

Dimensions

Top Diameter
6 1/4 in
Overall Height
4 in

Details

Item
Tea/Coffee Pot
Capacity
11 oz
Material
Ceramic
Color
Bright White
Handle Color
White
Insulated
No
Maximum Capacity
9 fl oz
NSF Certified
No
Base Material
Porcelain
Handle Included
Yes
Dishwasher Safe
Yes

Description

Tea/Coffee Pot, Insulated No, Base Material Porcelain, Handle Color White, Handle Included Yes, Dishwasher Safe Yes, Product Type Tea Pot, Top Diameter 6 1/4 in, Maximum Capacity 9 fl oz, Overall Height 4 in, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.