Teaspoon, 5 5/8 in L, Silver, PK36
Mfr # WIM-111
Zoro # G409000295
product price: $5.99
/pk 36, $0.17/eaSold in multiples of 2 for $11.98
Key Features
Pattern
Windsor
Material
Stainless Steel
Overall Length
5 5/8 in
Stainless Steel Grade
18/0
Product Type
Teaspoon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIM-111
Zoro #
G409000295
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 5/8 in
Details
Item
Teaspoon
Pattern
Windsor
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Teaspoon
Description
Teaspoon, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 5 5/8 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.