Teaspoon, 5 7/8 in L, Silver, PK36
Mfr # DOM-111
Zoro # G509000218
product price: $6.39
/pk 36, $0.18/eaSold in multiples of 2 for $12.78
Key Features
Pattern
Dominion
Material
Stainless Steel
Overall Length
5 7/8 in
Product Type
Teaspoon
Stainless Steel Grade
18/0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOM-111
Zoro #
G509000218
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 7/8 in
Details
Item
Teaspoon
Pattern
Dominion
Material
Stainless Steel
Product Type
Teaspoon
Stainless Steel Grade
18/0
Description
Teaspoon, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 5 7/8 in, Pattern Dominion, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.