Zoro Homepage

Teaspoon, 6 in L, Silver, PK12

  • Mfr # CA-111

  • Zoro # G409000233


product price: $16.89
/pk 12, $1.41/ea

Key Features

Material
Stainless Steel
Stainless Steel Grade
18/8
Overall Length
6 in
Product Type
Teaspoon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-111
Zoro #
G409000233
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in

Details

Item
Teaspoon
Material
Stainless Steel
Stainless Steel Grade
18/8
Product Type
Teaspoon

Description

Teaspoon, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 6 in, Pattern Carlow, Stainless Steel Grade 18/8, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.