Teaspoon, 7 in L, Silver, PK12
Mfr # SP-111
Zoro # G809000062
product price: $25.75
/pk 12, $2.15/eaKey Features
Pattern
Sprig
Material
Stainless Steel
Color
Silver
Stainless Steel Grade
18/0
Product Type
Teaspoon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP-111
Zoro #
G809000062
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 in
Details
Item
Teaspoon
Pattern
Sprig
Material
Stainless Steel
Color
Silver
Stainless Steel Grade
18/0
Product Type
Teaspoon
Description
Teaspoon, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 7 in, Pattern Sprig, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.