Zoro Homepage

Unity Double Well Plate, 7 Oz, White, PK24

  • Mfr # FA2-12

  • Zoro # G8257776


product price: $350.99
/pk 24, $14.62/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Color
Bright White
Temp. Resistance
350 Degrees F
Overall Length
12 in
Maximum Temperature Resistance
350 Degrees F
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA2-12
Zoro #
G8257776
UPC #
026731005138
Country of Origin
China

Dimensions

Length
12 in
Overall Length
12 in

Details

Item
Well Plate
Color
Bright White
Temp. Resistance
350 Degrees F
Maximum Temperature Resistance
350 Degrees F
NSF Certified
No
Handle Included
No

Description

Well Plate, Product Type Unity Plate, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 12 in, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.