Zoro Homepage

Vegetable/Serving Bowl, 10"Dia, 40 oz, PK12

  • Mfr # TB-110-CB

  • Zoro # G309000500


product price: $229.99
/pk 12, $19.17/ea
Free Shipping & Returns

Key Features

Material
Porcelain
Product Type
Vegetable/Serving Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-110-CB
Zoro #
G309000500
UPC #
-
Country of Origin
China

Details

Item
Vegetable/Serving Bowl
Material
Porcelain
Product Type
Vegetable/Serving Bowl

Description

Vegetable/Serving Bowl, Color European White with Blue, Diameter 10 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 7/8 in, Product Type Vegetable/Serving Bowl, Capacity 40 oz, Material Porcelain, Pattern Torino Bistro: Band, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.