Vegetable/Serving Bowl, 8 1/8" Dia, PK24
Mfr # MZ-97
Zoro # G509000515
product price: $369.99
/pk 24, $15.42/ea
Free Shipping & Returns
Key Features
Color
Bright White
Material
Porcelain
Product Type
Vegetable/Serving Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MZ-97
Zoro #
G509000515
UPC #
-
Country of Origin
China
Details
Item
Vegetable/Serving Bowl
Color
Bright White
Material
Porcelain
Product Type
Vegetable/Serving Bowl
Description
Vegetable/Serving Bowl, Color Bright White, Diameter 8 1/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 3/8 in, Product Type Vegetable/Serving Bowl, Capacity 34 oz, Material Porcelain, Pattern Marzano, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.