Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Wine Glass, 11 Oz, PK24

  • Mfr # 5414

  • Zoro # G7937063


product price: $61.59
/pk 24, $2.57/ea

Key Features

Type
White Wine Glass
Color
Clear
Size
11 oz
Material
glass
Bottom Diameter
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5414
Zoro #
G7937063
UPC #
-
Country of Origin
Colombia

Dimensions

Size
11 oz
Bottom Diameter
2 3/4 in

Details

Item
White Wine Glass
Type
White Wine Glass
Color
Clear
Material
glass
Pattern
Grand Vino
Product Type
White Wine Glass

Description

White Wine Glass, Product Type White Wine Glass, Color Clear, Material Glass, Bottom Diameter 2 3/4 in, Capacity 11 fl oz, Overall Height 7 7/8 in, Pattern Grand Vino, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.