Zoro Homepage

Wide Rim Bowl, 4 oz., Ceramic White PK36

  • Mfr # FAW-925

  • Zoro # G7817442


product price: $369.99
/pk 36, $10.28/ea
Free Shipping & Returns

Key Features

Capacity
4 oz
Diameter
9.25 in
Color
Bright White
Material
Porcelain
Edge Style
Wide Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAW-925
Zoro #
G7817442
UPC #
875389008912
Country of Origin
China

Dimensions

Diameter
9.25 in

Details

Item
Deep Well Bowl
Capacity
4 oz
Color
Bright White
Material
Porcelain
Edge Style
Wide Rim

Description

Deep Well Bowl, Color Bright White, Diameter 9 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 3/4 in, Product Type Deep Well Bowl, Capacity 4 oz, Material Porcelain, Edge Style Wide Rim, Pattern Pacific Rim, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.