Wide Rim Bowl, 8 oz., Ceramic White PK12
Mfr # FAW-1125
Zoro # G7874526
product price: $239.99
/pk 12, $20.00/ea
Free Shipping & Returns
Key Features
Capacity
8 oz
Diameter
11.25 in
Color
Bright White
Material
Porcelain
Edge Style
Wide Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAW-1125
Zoro #
G7874526
UPC #
875389008929
Country of Origin
China
Dimensions
Diameter
11.25 in
Details
Item
Deep Well Bowl
Capacity
8 oz
Color
Bright White
Material
Porcelain
Edge Style
Wide Rim
Description
Deep Well Bowl, Color Bright White, Diameter 11 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 3 1/4 in, Product Type Deep Well Bowl, Capacity 8 oz, Material Porcelain, Edge Style Wide Rim, Pattern Pacific Rim, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.