Wide Rim Plate, 10 1/2" Dia, PK12
Mfr # SB-166
Zoro # G709000537
product price: $169.99
/pk 12, $14.17/ea
Free Shipping & Returns
Key Features
Color
Bright White
Material
Porcelain
Product Type
Wide Rim Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-166
Zoro #
G709000537
UPC #
-
Country of Origin
China
Details
Item
Wide Rim Plate
Color
Bright White
Material
Porcelain
Product Type
Wide Rim Plate
Description
Wide Rim Plate, Product Type Wide Rim Plate, Color Bright White, Diameter 10 1/2 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Sunburst, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.