Zoro Homepage

Wide Rim Plate, 9" Dia, Cobalt Blue, PK24

  • Mfr # CA-8-CB

  • Zoro # G409000578


product price: $139.99
/pk 24, $5.83/ea
Free Shipping & Returns

Key Features

Color
Cobalt Blue
Material
Ceramic
Product Type
Wide Rim Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-8-CB
Zoro #
G409000578
UPC #
-
Country of Origin
China

Details

Item
Wide Rim Plate
Color
Cobalt Blue
Material
Ceramic
Product Type
Wide Rim Plate

Description

Wide Rim Plate, Product Type Wide Rim Plate, Color Cobalt Blue, Diameter 9 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Cancun, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.