Zoro Homepage

Wide Rim Plate, 9" Dia, Yellow, PK24

  • Mfr # CA-8-Y

  • Zoro # G609000552


product price: $139.99
/pk 24, $5.83/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Product Type
Wide Rim Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-8-Y
Zoro #
G609000552
UPC #
-
Country of Origin
China

Details

Item
Wide Rim Plate
Material
Ceramic
Product Type
Wide Rim Plate

Description

Wide Rim Plate, Product Type Wide Rim Plate, Color Yellow, Diameter 9 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Cancun, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.