Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in Curved Jaw Water Pump Plier, Serrated

  • Mfr # 00141

  • Zoro # G5388546


product price: $50.89
/ea

Key Features

Overall Length
10 in
Plier Jaw Style
Curved Jaw
Features
Engineered Nylon 11 Injection Molded to Tool, Virtually Indestructible
Material
Steel
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00141
Zoro #
G5388546
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
10 in
Jaw Width
3/8 in
Jaw Length
2 in

Details

Plier Jaw Style
Curved Jaw
Features
Engineered Nylon 11 Injection Molded to Tool, Virtually Indestructible
Material
Steel
Finish
Chrome Plated
Handle Type
Ergonomic
Standards
ASTM F1505, IEC 60900:2012
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
6
Max. Jaw Opening
2 in
Insulated
Yes
Plier Product Group
Pliers
Item
Water Pump Plier
Tether Capable
Tether Capable
Nonsparking
No
Adjustment Type
Groove Joint
Tether Style
Tether Capable
Plier Material
Steel
Plier Type
Tongue & Groove Pliers
Adjustment Mechanism
Groove Joint
Voltage Rating
1,000 V
Jaw Texture
Serrated
Non-Sparking
No
For Use With
Nuts & Bolt Heads
Jaw Shape
Curved
Maximum Jaw Opening
2 in
Number of Jaw Positions
6
Tether Ready
Yes
Handle Color
Orange
Jaw Opening Type
Manual
Application
Live-Line Working
Type
Water Pump

Description

The Jameson/ITL 00141 1000V Insulated Water Pump Plier is the perfect tool for any water-related job. It has a nylon 11 handle that provides you with comfort and ease of use. This tongue and groove plier has curved jaws, which are ideal for gripping pipes, nuts, bolts and other small parts. The jaws have a 1/3 in. jaw width to provide you with maximum torque. The chrome plated finish gives this plier an attractive look while protecting it from rusting or corrosion. With its 10" length, the Jameson/ITL 1000V Insulated Water Pump Plier is just what you need when working on your next plumbing project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.