Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000V Insulated 1/2" Drive Torque Wrench

  • Mfr # 01745

  • Zoro # G8730373


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
14 in
Includes
(1) Case
Accuracy
+/-3%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01745
Zoro #
G8730373
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1/2 in
Overall Length
14 in
Overall Width
3 1/2 in

Details

Item
Insulated Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-3%
Handle
Steel/Nylon
Material
Nylon
Handle Type
Insulated
Handle Material
Alloy Steel, Nylon
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
IEC 60900:2018 and ASTM F1505, Category C Impact Tested
Meets/Exceeds
IEC 60900:2004, Category C Impact Tested
Secondary Scale Range
12 N-m to 60 N-m
Min. Arc Swing
5 Degrees
Primary Scale Increments
5 ft-lb
Number of Geared Teeth
72
Secondary Scale Increments
4 N-m
Visual/Audible Indicators
Audible Click and Physical Feedback
Setting
Automatic Reset
Calibration Certificate Included
Yes
Ratcheting Angle
0
Tether Capable
Tether Capable
Primary Scale Range
9 ft-lb to 44 ft-lb
Teeth
72
Min. Number of Cycles
5,000
Clockwise Accuracy
+/- 1%
Insulated
Yes
Corrosion Resistant
No
Nonsparking
No
Handle Color
Orange
Extended Data Testing
Yes, ISO 6789-1:2017 / UKAS
Head Movement
Ratcheting
Dual Scale
Yes
Torque Setting
Adjustable
Primary Scale Maximum Torque
44 ft-lb
Torque Increments
4 N-m, 5 ft-lb
Counterclockwise Accuracy
+/- 1%
Torque Limiting Mechanism
Click-Type
Torque Adjustability
Adjustable
Weight
2.43 lb
Secondary Scale Minimum Torque
12 N-m
Tether Style
Tether Capable
Primary Scale Minimum Torque
9 ft-lb
Secondary Scale Maximum Torque
60 N-m
Torque Range
9 ft-lb to 44 ft-lb
Finish
Natural

Description

When you need to tighten or loosen fasteners, the JAMESON/ITL 1/2" Drive Torque Wrench is a great tool to have on hand. The micrometer allows you to precisely adjust torque. This torque wrench has a handle made of alloy steel and nylon for a comfortable grip. It features an all-direction rotation so you can use it both clockwise and counterclockwise. The nylon cap protects the scale from damage when dropped, while also providing better visibility of the scale numbers. The torque range of this micrometer is 9 ft-lb to 44 ft-lb, with 5 ft-lb increments on the primary scale. The JAMESON/ITL Micrometer Torque Wrench is a great addition to your tool kit that will give you precise control over your work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.