
1000V Insulated 1/2-inch Drive Torque Wrench Set, 7-Piece
Mfr # 00025
Zoro # G1364144
product price: $1,039.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
7
Includes
3/8" Deep Socket,7/16" Deep Socket,1/2" Deep Socket ,5/8" Deep Socket,3/4" Deep Socket ,1" Deep Socket,Torque Wrench,Torque Set Tool Case.
SAE or Metric
SAE
Features
Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating.
Tool Storage Type Included
Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00025
Zoro #
G1364144
UPC #
-
Country of Origin
United Kingdom
Details
Item
Insulated 1/2" Drive Torque Wr,1000V
Number of Pieces
7
Includes
3/8" Deep Socket,7/16" Deep Socket,1/2" Deep Socket ,5/8" Deep Socket,3/4" Deep Socket ,1" Deep Socket,Torque Wrench,Torque Set Tool Case.
SAE or Metric
SAE
Features
Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating.
Tool Storage Type Included
Case
Sub-Category
Insulated Torque Set
Primary Application
Electrical, and Telecommunication applications.
Description
Insulated 1/2 In. Drive Torque Wr,1000V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.