Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000v Insulated 7/8 Insulated Offset Ring Wrench

  • Mfr # 01150

  • Zoro # G508542610


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Standards
IEC60900, ASTM F1505, Category 'C', VDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01150
Zoro #
G508542610
UPC #
-
Country of Origin
United Kingdom

Dimensions

Nominal Size
7/8 in

Details

Material
Nylon
Standards
IEC60900, ASTM F1505, Category 'C', VDE

Description

Chrome-Vanadium finished totally insulated ring wrench. Fully insulated, exceeding international standards. Made using a unique injection moulded process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.