Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000V Insulated Basic Electrician's Robertson Tool Set, 9-Piece

  • Mfr # 00003

  • Zoro # G8730337


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Includes
Tool Roll 8 Pockets
Insulated / Uninsulated
Insulated
Number of Pieces
9
Tool Storage Type Included
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00003
Zoro #
G8730337
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size1
Sockets Not Included

Details

Measurement Type
SAE
Includes
Tool Roll 8 Pockets
Insulated / Uninsulated
Insulated
Number of Pieces
9
Tool Storage Type Included
Roll
Screwdrivers Included
Slotted 3/16 in x 3 in, 3/16 in x 6 in, 1/4 in x 6 in, 4 in Square Recess #1, #2
Max. Use Voltage
1000VAC
Tool Storage Included
Yes
Nonsparking
No
Pliers Included
Diagonal Cutting Pliers, Lineman's Pliers, Long Nose
Standards
Category C Impact Tested, IEC 60900:2004
Number of Electrical and Telecomm Tools
1
Item
Insulated Tool Kit
Electrical and Telecomm Tools Included
6 in Wire Stripper
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Pliers
Tool Kit Product Grouping
Insulated Tool Kits
Number of Screwdrivers
5
Number of Pliers
3
Wrenches Included
None
Miscellaneous Tools Included
None
Number of Plumbing Tools
0
Tool Storage Material
Nylon
Electrical and Telecom Tools Included
Wire Stripper
Non-Sparking
No
Putty Knives and Scrapers Included
None
Number of Inspection and Retrieving Tools
0
Number of Abrasives and Finishing Tools
0
Number of Miscellaneous Tools
0
Number of Electrical and Telecom Tools
1
Measuring and Testing Tools Included
None
Number of Putty Knives and Scrapers
0
Number of Wrenches
0
Abrasives and Finishing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Tool Storage Type
Tool Roll
Cutting Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Inspection and Retrieving Tools Included
None
Voltage Rating
1,000 V AC
Insulated
Insulated
Number of Measuring and Testing Tools
0
Number of Cutting Tools
0
Plumbing Tools Included
None

Description

Insulated Tool Kit, Tool Storage Type Tool Roll, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 9, Pliers Included Diagonal Cutting Pliers, Lineman's Pliers, Long Nose, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included Wire Stripper, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.