
1000V Insulated Metric T-Handle Hex Key Set, 6-Piece
Mfr # 02665
Zoro # G1364187
product price: $286.24
/ea
Free Shipping & Returns
Key Features
Number of Pieces
6
Includes
3,4,5,6,8,10mm T-Handle Hex Key,8-Pocket Tool Roll .
SAE or Metric
SAE
Features
Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating.
Tool Storage Type Included
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02665
Zoro #
G1364187
UPC #
-
Country of Origin
United States
Details
Item
Insulated Metric T-Handle Hex Key,1000V
Number of Pieces
6
Includes
3,4,5,6,8,10mm T-Handle Hex Key,8-Pocket Tool Roll .
SAE or Metric
SAE
Features
Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating.
Tool Storage Type Included
Roll
Primary Application
Electrical, and Telecommunication applications.
Description
Insulated Metric T-Handle Hex Key,1000V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.