Zoro Homepage

1000V Insulated Screwdriver Set, 4-Piece

  • Mfr # 02150

  • Zoro # G5384443


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Includes
(3) Slotted Electricians Terminal Screwdrivers: 1/8 in x 3 in , 3/16 in x 3 in , 3/16 in x 6 in , Phillips Screwdriver #2 x 8 in , Electrical Tester
Insulated / Uninsulated
Insulated
Finish
PVC
Number of Pieces
5
Screwdriver Tip Style
Keystone Slotted/Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02150
Zoro #
G5384443
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tip Size
1/8 in
Shank Length
3 in to 8 in

Details

Includes
(3) Slotted Electricians Terminal Screwdrivers: 1/8 in x 3 in , 3/16 in x 3 in , 3/16 in x 6 in , Phillips Screwdriver #2 x 8 in , Electrical Tester
Insulated / Uninsulated
Insulated
Finish
PVC
Number of Pieces
5
Screwdriver Tip Style
Keystone Slotted/Phillips
Handle Design
Insulated
Item
Insulated Screwdriver Set
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Screwdrivers Included
(3) Slotted Electricians Terminal Screwdrivers: 1/8" x 3", 3/16" x 3", 3/16" x 6", Phillips Screwdriver #2 x 8"
Tether Capable
Tether Capable
Tool Storage Included
No
Standards
IEC 60900:2004 and ASTM F1506
Handle Material
Nylon
Nonsparking
No
Shank Shape
Round
Insulated
Yes
Max. Use Voltage
1000VAC
Shank Material
Steel
Tip Style Group
Standard
ESD Safe
No
Tether Style
Tether Capable

Description

Insulated Screwdriver Set, 1/8 in, Number of Pieces 5, Yes, ESD Safe No, Includes (3) Slotted Electricians Terminal Screwdrivers: 1/8 in x 3 in , 3/16 in x 3 in , 3/16 in x 6 in , Phillips Screwdriver #2 x 8 in , Electrical Tester, IEC 60900:2004 and ASTM F1506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.