Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000V Insulated Single Open-End Wrench, 10 mm

  • Mfr # 00280

  • Zoro # G5388512


product price: $28.49
/ea

Key Features

Material
Alloy Steel
SAE or Metric
Metric
Overall Length
4 3/4 in
Features
Insulated
Head Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00280
Zoro #
G5388512
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
4 3/4 in
Wrench Head Sizes
10 mm
Head Size
25/64 in
Overall Width
1 3/16 in
Head Thickness
9/32 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
Metric
Features
Insulated
Head Angle
15 Degrees
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Wrench Style
Open End
Single End/Double End
Single End
Head Movement
Fixed
Reversing
No
Standards
IEC 60900:2018, ASTM F1505
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
Yes
Finish
Chrome
Wrench Item
Open End Wrench
Wrench Material
Steel
Weight
1.5 oz
Ratcheting
No
Tether Style
Not Tether Capable
Handle Type
One Piece Injection-molded
Measurement Type
SAE
Handle Color
Orange
Opening Type
Rounded
Corrosion Resistant
Yes
Head Type
Standard
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Head Offset Angle
15 Degrees

Description

Open End Wrench, Alloy Steel, Chrome, Head Size 25/64 in, Overall Length 4 3/4 in, 15 Degrees , Head Thickness 9/32 in, Insulated Yes, SAE, Single End, Rounded, One Piece Injection-molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.