1000v Insulated Slotted Screwdriver 6 x 5/16 x 3/64 - Slim Shank

  • Mfr # 01950

  • Zoro # G808542624


product price: $50.89
/ea

Key Features

Standards
IEC60900, ASTM F1505, Category 'C', VDE
Color
Orange
Material
Nylon
Features
1000V Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01950
Zoro #
G808542624
UPC #
-
Country of Origin
United Kingdom

Details

Standards
IEC60900, ASTM F1505, Category 'C', VDE
Color
Orange
Material
Nylon
Features
1000V Insulated

Description

Ergonimic handle fits hand comfortbly. Fully insulated, exceeding international standards. Made using a unique injection moulded process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.