Zoro Homepage

1/4 in Drive Socket Bit Set, Metric, 12 pcs

  • Mfr # 07350

  • Zoro # G400700163


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
12
Finish
Matte
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07350
Zoro #
G400700163
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1/4 in
Insert Length
1 in
Tip Size
#1, #2, 4 mm, 5 mm, 6 mm, T10, T15, T20, T25, T30, T40
Socket Size
1/4 in
Container Height
1 1/4 in
Overall Length
4 in
Container Width
3 1/4 in
Container Length
4 in
Tip Size - Maximum
#2, 6 mm, T40
Tip Size Range
Hex 4 mm to 6mm, Phillips #1 to #2, Torx T10 to T40
Socket Depth
Standard
Tip Size - Minimum
#1, 4 mm, T10

Details

Item
Socket Bit Set
Number of Pieces
12
Finish
Matte
Measurement Type
Metric
SAE or Metric
Metric
Includes
Socket Bit Set,1/4 in Drive Size
Tether Ready
No
Replaceable Insert
Yes
Material
Steel
Insulated
Yes
Impact Rated
No
Piece Count Range
2 to 25
Tip Style
Hex, Phillips, Torx
Voltage Rating
1,000 V AC, 1,500 V DC
Standards
ASTM F1505; IEC 60900
For Screw Type
Hex, Phillips, Torx
Non-Sparking
No
Container Type
Clamshell
Container Features
Slim and Compact; Snap Clip, Translucent Lid
Tether Status
Not Tether Capable
Includes Insulation
Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Replaceable Insert

Description

Socket Bit Set, Tip Size #1, #2, 4 mm, 5 mm, 6 mm, T10, T15, T20, T25, T30, T40, Tip Style Hex, Phillips, Torx, Insert Length 1 in, Overall Length 4 in, Drive Size 1/4 in, Number of Pieces 12, Steel, Matte, Metric, Insulated Yes, For Screw Type Hex, Phillips, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.