Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in V-Jaw Water Pump Plier, Serrated

  • Mfr # 00161

  • Zoro # G8730391


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Plier Jaw Style
V-Jaw
Features
Engineered Nylon 11 Injection Molded to Tool, Virtually Indestructible
Material
Carbon Steel
Finish
Uncoated
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00161
Zoro #
G8730391
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
16 in
Jaw Width
1/2 in
Jaw Length
2 1/2 in

Details

Plier Jaw Style
V-Jaw
Features
Engineered Nylon 11 Injection Molded to Tool, Virtually Indestructible
Material
Carbon Steel
Finish
Uncoated
Handle Type
Ergonomic
Standards
ASTM F1505, IEC 60900:2012
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
7
Max. Jaw Opening
4 1/4 in
Insulated
Yes
Includes
Lifetime Warranty
Plier Product Group
Pliers
Item
Water Pump Plier
Nonsparking
No
Adjustment Type
Groove Joint
Tether Capable
Tether Capable
Tether Style
Tether Capable
Maximum Jaw Opening
4 1/4 in
Jaw Opening Type
Manual
Jaw Shape
V
Non-Sparking
No
For Use With
Nuts & Bolt Heads
Tether Ready
Yes
Handle Color
Orange
Number of Jaw Positions
7
Steel Type
Carbon Steel
Plier Type
Tongue & Groove Pliers
Voltage Rating
1,000 V
Adjustment Mechanism
Groove Joint
Jaw Texture
Serrated
Plier Material
Steel
Type
Groove Joint
Application
Live-Line Working

Description

Water Pump Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 16 in, Maximum Jaw Opening 4 1/4 in, Number of Jaw Positions 7, Jaw Width 1/2 in, Jaw Length 2 1/2 in, Non-Sparking No, Insulated Yes, Voltage Rating 1,000 V, Tether Ready Yes, Features Engineered Nylon 11 Injection Molded to Tool, Virtually Indestructible, Finish Uncoated, For Use With Nuts & Bolt Heads, Handle Color Orange, Jaw Opening Type Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.