Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Insulated Finish

  • Mfr # 01780

  • Zoro # G8730461


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Geared Teeth
72
Head Style
Pear
Overall Length
7"
Finish
Nylon Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01780
Zoro #
G8730461
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
3/8"
Overall Length
7"
Head Width
1 11/16 in
Head Depth
2 1/8 in
Head Thickness
25/32 in

Details

Item
Hand Ratchet
Number of Geared Teeth
72
Head Style
Pear
Finish
Nylon Thermoplastic
Head Movement
Fixed
Max. Use Voltage
1000VAC
Green Environmental Attribute
Does Not Contain PVC
Color
Orange, Black
Reversing
Reversible
Tether Capable
Tether Capable
Material
Alloy Steel, Plastic
Nonsparking
No
Standards
ASTM F1505, IEC 60900:2012
Open/Closed Top
Closed Top
Insulated / Uninsulated
Insulated
Tether Style
Tether Capable
Corrosion Resistant
No
Measurement Type
SAE
Insulated
Yes
Ratcheting
Yes
Quick Release
No
Voltage Rating
1000V AC, 1500V DC
Minimum Arc Swing
5 Degrees
Non-Sparking
No
Grip Style
Cushion
Tether Ready
No
Head Shape
Round
Ratchet Type
Standard
Head Type
Standard
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic
Corrosion-Resistance
Not Corrosion-Resistant
Includes Ratcheting
Ratcheting Included
Includes Quick-Release
Quick-Release Not Included
Arc Swing - Minimum
5 Degrees
Includes Insulation
Insulated

Description

Hand Ratchet, Standard, Round, Reversing Reversible, Alloy Steel, Plastic, Minimum Arc Swing 5 Degrees , Overall Length 7 in, Drive Size 3/8 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.