Zoro Homepage

6 1/4 in Wire Stripper 6 AWG

  • Mfr # 00170

  • Zoro # G5387103


product price: $61.59
/ea

Key Features

Capacity
6 AWG
Overall Length
6 1/4 in
Handle Type
Cushion Grip
Insulated
Yes
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00170
Zoro #
G5387103
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
6 1/4 in
Maximum Wire/Cable Diameter
6 ga

Details

Item
Wire Stripper
Capacity
6 AWG
Handle Type
Cushion Grip
Insulated
Yes
Number of Pieces
1
Application
Construction, Electrical, Power, Telecommunications
Features
Adjusting Screw
Tether Capable
Tether Capable
Functions
Strip/Cut
Handle Material
Nylon 11
Insulated / Uninsulated
Insulated
Standards
ASTM F1505, CAT "C", IEC 60900:2012
Adjustable
Manual
For Wire/Cable Type
Solid Wire, Stranded Wire
Type
Electrical Wire Strippers
Voltage Rating
1,000 V
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Body Material
Nylon
Stripping Capacity- Stranded Wire
14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Cutting Capacities
6 AWG
Minimum Stripping Capacity - Solid Wire
20 AWG
Adjustment Mechanism
None
Maximum Stripping Capacity - Solid Wire
12 AWG
Maximum Stripping Capacity - Stranded Wire
14 AWG
Stripping Capacity- Cable
0.5 to 4 mm, 1/64 to 5/32 in
Stripping Capacity - Solid Wire
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Minimum Stripping Capacity - Stranded Wire
22 AWG
Tether Ready
No
Grip Style
Standard Cushion

Description

When you need to strip wires, this JAMESON/ITL Wire Stripper is the tool for the job. It is designed to quickly and easily remove insulation from wire, leaving behind a smooth finish. This manual wire stripper features an adjusting screw that allows you to control how much insulation you strip off. The cushion grip handle offers comfort and control while working with the tool. The overall length of the product is 6 1/4 in., and it has a capacity of 6 AWG. This JAMESON/ITL Wire Stripper is perfect for stripping wires quickly and efficiently, making it a useful addition to your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.