Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 1/2 in Linemans Plier High Leverage, Steel

  • Mfr # 00045

  • Zoro # G5388494


product price: $74.59
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
3 in
Jaw Width
1/2 in
Overall Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00045
Zoro #
G5388494
UPC #
-
Country of Origin
United Kingdom

Dimensions

Jaw Length
3 in
Jaw Width
1/2 in
Overall Length
9 1/2 in
Tip Width
1/2"

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Ergonomic
Material
Steel
Tether Capable
Tether Capable
Nonsparking
No
Standards
ASTM F1505, IEC 60900:2012
Spring Return
No
Features
Lifetime Limited Warranty, Meets Stringent Requirements for CAT "C" - Cold Impact Rating, Virtually Indestructible - Cut, Abrasion, and Impact Resistant, Withstands Temperature Extremes From -40 Degrees F to 158 Degrees F (-40 Degrees C to 70 Degrees C)
Insulated
Yes
Item
Linemans Plier
High Leverage
Yes
Tether Style
Tether Capable
Handle Color
Orange
Plier Material
Steel
Tether Ready
Yes
Grip Material
Nylon
Nose Shape
Straight
Handle Style
Ergonomic
Plier Type
Lineman's Pliers
Additional Tool Functions
Fish Tape Puller
Jaw Opening Type
Manual
Jaw Shape
Flat
Jaw Texture
Serrated
Non-Sparking
No
Voltage Rating
1,000 V

Description

Linemans Plier, Insulated Yes, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 9 1/2 in, Jaw Shape Flat, Jaw Length 3 in, Jaw Width 1/2 in, Handle Style Ergonomic, Additional Tool Functions Fish Tape Puller, Non-Sparking No, Voltage Rating 1,000 V, High Leverage Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.