Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Key Socket, 1/4" Long, 3/8" Drive

  • Mfr # 02754L

  • Zoro # G816093668


product price: $50.69
/ea

Key Features

Drive Size
3/8"
Overall Length
2.6 in
Features
Insulated
Material
Nylon
Depth
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02754L
Zoro #
G816093668
UPC #
5052269927548
Country of Origin
United Kingdom

Dimensions

Drive Size
3/8"
Tip Size
1/4 in
Overall Length
2.6 in
Depth
0.91 in
Width
0.91 in

Details

Item
Hex Key Socket,1/4" Long,3/8" Drive
Features
Insulated
Material
Nylon
Standards
IEC60900, ASTM F1504
Color
Orange

Description

Hex Key Socket, 1/4 In. Long, 3/8 In. Drive


  • 1,000v Insulated
  • Injection molded
  • Extra long hex key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.