
Hex Key Socket, 1/4" Long, 5/16" Drive
Mfr # 02755L
Zoro # G916093650
product price: $53.55
/eaKey Features
Drive Size
3/8"
Overall Length
2.6 in
Depth
0.91 in
Features
Insulated
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02755L
Zoro #
G916093650
UPC #
05052269927555
Country of Origin
United Kingdom
Dimensions
Drive Size
3/8"
Tip Size
5/16 in
Overall Length
2.6 in
Depth
0.91 in
Width
0.91 in
Details
Item
Hex Key Socket,1/4" Long,5/16" Drive
Features
Insulated
Material
Nylon
Color
Orange
Standards
IEC60900, ASTM F1505
Description
Hex Key Socket, 1/4 In. Long, 5/16 In. Drive
- 1,000v Insulated
- Injection molded
- Extra long hex key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.