Zoro Homepage

Hex Key Socket, 2.5 mm, 1/4" Drive

  • Mfr # 07544

  • Zoro # G916093629


product price: $42.89
/ea

Key Features

Drive Size
1/4"
Overall Length
2.17 in
Material
Nylon
Features
Insulated
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07544
Zoro #
G916093629
UPC #
5052269075447
Country of Origin
United Kingdom

Dimensions

Drive Size
1/4"
Tip Size
2.5mm
Overall Length
2.17 in
Depth
0.71 in
Width
0.71 in

Details

Item
Hex Key Socket,2.5 mm,1/4" Drive
Material
Nylon
Features
Insulated
Color
Orange
Standards
IEC60900, ASTM F1505

Description

Hex Key Socket, 2.5 mm, 1/4 In. Drive


  • 1,000v Insulated
  • Injection molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.