Zoro Homepage

Hex Key Socket 4 mm, 1/4" Drive

  • Mfr # 07547

  • Zoro # G616093660


product price: $42.89
/ea

Key Features

Overall Length
2.17 in
Drive Size
1/4"
Features
Insulated
Material
Nylon
Width
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07547
Zoro #
G616093660
UPC #
05052269075478
Country of Origin
United Kingdom

Dimensions

Overall Length
2.17 in
Tip Size
4mm
Drive Size
1/4"
Width
0.71 in
Depth
0.71 in

Details

Item
Hex Key Socket 4 mm,1/4" Drive
Features
Insulated
Material
Nylon
Standards
IEC60900, ASTM F1505
Color
Orange

Description

Hex Key Socket 4-mm, 1/4 In. Drive


  • 1,000v Insulated
  • Injection molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.